This product requires certification to purchase.

8 x 3/4 in. CC Double Strap Saddle

Romac Industries

8 x 3/4 in. CC Double Strap Saddle

  • Fast #
  • Part #R202N098031
  • Item #205405
  • Manufacturer Part #286-098031
4.5 out of 5 Customer Rating
Brand image
Romac Industries

8 x 3/4 in. CC Double Strap Saddle

  • Fast #
  • Part #R202N098031
  • Item #205405
  • Manufacturer Part #286-098031
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless Steel Strap
  • For use on steel or cast iron pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Pressure - Maximum
350 psi
Range (in)
8.63 in - 9.05 in
Tap Size
3/4 in
Characteristics & Features
Material
Plastic, Stainless Steel
Material Type
Nylon
Warranty & Product Information
AWWA
AWWA C-800