This product requires certification to purchase.

9-1/20 x 2 in. IP Bronze Saddle

Romac Industries

9-1/20 x 2 in. IP Bronze Saddle

  • Fast #
  • Part #R202BS090572
  • Item #1911089
  • Manufacturer Part #294-090572
5 out of 5 Customer Rating
Brand image
Romac Industries

9-1/20 x 2 in. IP Bronze Saddle

  • Fast #
  • Part #R202BS090572
  • Item #1911089
  • Manufacturer Part #294-090572
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Double strap
  • For C900, ductile iron pipe
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
8 in
Pressure - Maximum
200 psi
Range (in)
9.05 in
Tap Size
2 in
Width
4-1/2 in
Characteristics & Features
Fitting Type
Saddle
Material
Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes