This product requires certification to purchase.

10 in. Wide Range Restraint Coupling

Romac Industries

Alpha™ 10 in. Wide Range Restraint Coupling

  • Fast #
  • Part #RALPHAA1145XL
  • Item #7115655
  • Manufacturer Part #266-114511451231
3.7 out of 5 Customer Rating
Brand image
Romac Industries

Alpha™ 10 in. Wide Range Restraint Coupling

  • Fast #
  • Part #RALPHAA1145XL
  • Item #7115655
  • Manufacturer Part #266-114511451231
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • One piece
  • Stab-fit installation
  • Covers IPS PVC through ductile iron pipe diameters without having to change components
  • Sizes 4 in. - 16 in.
  • Compatibility ductile iron, cast iron, PVC IPS, PVC C900 & HDPE
  • Working pressure up to 350 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
Restraint Joint
End Connection 2
Restraint Joint
End Connections
Restraint Joint
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Length
13-1/5 in
Range (in)
11.10 in - 11.45 in
Weight
95 lb
Characteristics & Features
Coating
Romacote Fusion Bonded Epoxy, Xylan
Collection
Alpha™
Fitting Type
Coupling
Material
Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type
304L, NBR, Reinforced Nylon
Electrical & Operational Information
Pressure - High
350
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, IPS Pipe, C900 PVC Pipe
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-2000
FM Approved
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No