This product requires certification to purchase.

4 in. Ductile Iron Conduit Coupling

Romac Industries

Alpha™ 4 in. Ductile Iron Conduit Coupling

  • Fast #
  • Part #RALPHAA490HDPEAIS
  • Item #9090098
  • Manufacturer Part #266-04901231US
5 out of 5 Customer Rating
Brand image
Romac Industries

Alpha™ 4 in. Ductile Iron Conduit Coupling

  • Fast #
  • Part #RALPHAA490HDPEAIS
  • Item #9090098
  • Manufacturer Part #266-04901231US
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Standard Alpha covers IPS PVC through ductile iron pipe diameters
  • Alpha XL accommodates ductile iron through oversize cast Iron pipe sizes
  • Alpha can be configured to transition from IPS PVC up to oversize cast iron pipe diameters
  • One piece, stab-fit installation
  • Cast components are high strength ductile iron
  • Working pressure: up to 350 psi
  • Manufactured in the U.S.A
  • US patent: 8,894,100 & 9,534,714
  • Alpha products are approved for use on: Ductile iron cast iron (classes A, B, C & D)PVC IPS size (sch 40, sch 80 & SDR 21)PVC C900 and C909HDPE size 4"-12": SDR 9, 11, 13.5 & 17, no pipe stiffeners required
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Collection
Alpha™
Fitting Type
Coupling, Straight
Material
Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type
304, 304L, Nylon 66, SBR
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-2000