This product requires certification to purchase.

12 x 6 x 20 in. Flanged Fusion Epoxy Carbon Steel Tapping Sleeve

Romac Industries

FTS420 12 x 6 x 20 in. Flanged Fusion Epoxy Carbon Steel Tapping Sleeve

  • Fast #
  • Part #RFTS42013600610
  • Item #2151758
  • Manufacturer Part #320-13600610
5 out of 5 Customer Rating
Brand image
Romac Industries

FTS420 12 x 6 x 20 in. Flanged Fusion Epoxy Carbon Steel Tapping Sleeve

  • Fast #
  • Part #RFTS42013600610
  • Item #2151758
  • Manufacturer Part #320-13600610
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • AWWA class D steel ring flanges, compatible with ANSI class 125 and 150 bolt circles, are standard
  • Plug threads coated to prevent galling
  • High strength low alloy steel bolts and nuts
  • Fabricated
  • 175 psi working pressure
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
12 in
Length
20 in
Range (in)
13.13 in - 13.60 in
Tap Size
6 in
Characteristics & Features
Clean Bagged
No
Coating
Fusion Epoxy
Collection
FTS420
Fitting Type
Sleeve
Material
Carbon Steel, Rubber
Material Type
SBR
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Class 150
ASTM
ASTM A-36, ASTM D-2000
AWWA
AWWA C-111, AWWA C-223, AWWA Class D
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-124, MSS SP-60
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No