This product requires certification to purchase.

6 x 6 x 12 in. Fusion Epoxy Carbon Steel Tapping Sleeve with 304 Stainless Steel Test Plug and SBR Flange Gasket

Romac Industries

FTS420 6 x 6 x 12 in. Fusion Epoxy Carbon Steel Tapping Sleeve with 304 Stainless Steel Test Plug and SBR Flange Gasket

  • Fast #
  • Part #RFTS42007160611
  • Item #233657
  • Manufacturer Part #320-07160611
5 out of 5 Customer Rating
Brand image
Romac Industries

FTS420 6 x 6 x 12 in. Fusion Epoxy Carbon Steel Tapping Sleeve with 304 Stainless Steel Test Plug and SBR Flange Gasket

  • Fast #
  • Part #RFTS42007160611
  • Item #233657
  • Manufacturer Part #320-07160611
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
6 in
Length
12 in
Range (in)
6.83 in - 7.16 in
Tap Size
6 in
Characteristics & Features
Clean Bagged
No
Coating
Fusion Bonded Epoxy
Collection
FTS420
Material
Carbon Steel, Rubber, Stainless Steel
Material Type
304, SBR
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Class 150
ASTM
ASTM A-36, ASTM D-2000
AWWA
AWWA C-111, AWWA C-223, AWWA Class D
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-124, MSS SP-60
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No