This product requires certification to purchase.

8 in. Ductile Iron Coupling

Romac Industries

Macro HP™ 8 in. Ductile Iron Coupling

  • Fast #
  • Part #R2600975831
  • Item #4929412
  • Manufacturer Part #260-0975831
4.8 out of 5 Customer Rating
Brand image
Romac Industries

Macro HP™ 8 in. Ductile Iron Coupling

  • Fast #
  • Part #R2600975831
  • Item #4929412
  • Manufacturer Part #260-0975831
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • High performance one-piece gasket
  • Up to 25% higher working pressure (up to 305 psi)
  • Up to 25% more deflection (up to 10°)
  • Long-life ductile iron end-rings and center-ring
  • Simple installation - macro hp is a fast stab-fit installation with only two bolts to tighten, the built-in handle makes the macro hp simple to carry and maneuver
  • Easy to remove - in the event that the coupling needs to be removed, macro hp can be quickly removed simply by loosening two bolts
  • Cathodic protection -the macro hp can be ordered with an adapter/connection for cathodic protection if desired
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
11-19/100 in
Range (in)
8.60 in - 9.75 in
Weight
36 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Macro HP™
Fitting Type
Coupling
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304, NBR
Electrical & Operational Information
Pressure - High
305
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-2000
FM Approved
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No