This product requires certification to purchase.

macro hp 10.70-11.90x8 ssfe epoxy l&c epdm 304ss b&n

Romac Industries

Macro HP™ macro hp 10.70-11.90x8 ssfe epoxy l&c epdm 304ss b&n

  • Fast #
  • Part #R26011901190851
  • Item #11738419
  • Manufacturer Part #260-11901190851
4.9 out of 5 Customer Rating
Brand image
Romac Industries

Macro HP™ macro hp 10.70-11.90x8 ssfe epoxy l&c epdm 304ss b&n

  • Fast #
  • Part #R26011901190851
  • Item #11738419
  • Manufacturer Part #260-11901190851
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Ductile iron end-rings and center-ring have no welds. Heavy duty stainless steel bolts with anti-galling protection. 304 stainless steel armors are bonded to the gaskets. Center ring is fusion bonded epoxy in accordance with AWWA C213 & NSF 61 certified. End rings are E-coated epoxy.
  • With a single gasket Macro couplings accommodate IPS through cast iron pipe. XL sizes cover DI through Oversize Cast Iron. For larger pipe diameters such as some asbestos cement, a separate A/C gasket is included.
  • The built-in handle makes the Macro simple to carry and maneuver during installation. Stab-fit installation. Each end of the Macro tightens independently with a single bolt (two bolts each end for 16 inch). If your work space requires it, the end rings can be clocked. The Macro is lighter than traditional wide range couplings.
  • Segmented end rings compress the gaskets evenly around the entire pipe diameter. The integrated hinge allows the Macro to be easily disassembled if necessary.
  • The Macro can be ordered with an adapter/connection for cathodic protection if desired.
  • When properly installed the Macro HP can accommodate pipe deflection of up to 10 degrees on sizes 2"-12" (5 degrees each end), and up to 8 degrees on 16" (4 degrees each end).
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
10-7/10 in
Fitting Size 2
11-9/10 in
Fitting Sizes
10 in
Length
11-19/100 in
Pressure - Maximum
305 psi
Range (in)
10.7 in - 11.9 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Macro HP™
Fitting Type
Coupling
Material
Ductile Iron
Warranty & Product Information
Origin
Domestic