This product requires certification to purchase.

10-1/4 x 12 in. Flanged Ductile Iron Coupling

Romac Industries

RFCA 10-1/4 x 12 in. Flanged Ductile Iron Coupling

  • Fast #
  • Part #RRFCA132011
  • Item #2361868
  • Manufacturer Part #230-132011
4.1 out of 5 Customer Rating
Brand image
Romac Industries

RFCA 10-1/4 x 12 in. Flanged Ductile Iron Coupling

  • Fast #
  • Part #RRFCA132011
  • Item #2361868
  • Manufacturer Part #230-132011
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Flanged coupling adapter with restraint
  • Provide a restrained flexible flanged to plain end connection.
  • Sizes 3 in. - 24 in.
  • Compatibility ductile iron, cast iron and 3-12 inch IPS standard steel pipe
  • Working pressure up to 275 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Plain End
End Connections
Flanged x Plain End
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Length
10-1/4 in
Range (in)
12.75 in - 13.20 in
Weight
106 lb
Characteristics & Features
Coating
Shop Coated
Collection
RFCA
Fitting Type
Coupling
Material
Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type
NBR, Polyurethane
Electrical & Operational Information
Pressure - High
275
Warranty & Product Information
ANSI
ANSI 372, ANSI Class 125, ANSI Class 150, ANSI 61
Application
Cast Iron Pipe, Ductile Iron Pipe, IPS Pipe, Steel Pipe
ASTM
ASTM A-53, ASTM A-536 Grade 65-45-12, ASTM D-2000
FM Approved
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No