This product requires certification to purchase.

4 - 16 x 2 in. IP 200 psi Bronze Service Saddle

Romac Industries

Style 202B 4 - 16 x 2 in. IP 200 psi Bronze Service Saddle

  • Fast #
  • Part #R202B132072
  • Item #2362242
  • Manufacturer Part #292-132072
3.8 out of 5 Customer Rating
Brand image
Romac Industries

Style 202B 4 - 16 x 2 in. IP 200 psi Bronze Service Saddle

  • Fast #
  • Part #R202B132072
  • Item #2362242
  • Manufacturer Part #292-132072
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
4 in - 16 in
Tap Size
2 in
Characteristics & Features
Collection
Style 202B
Material
Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes