6.90 x 1 in. CC or IP Bronze Saddle with 18-8, 304 Stainless Steel Double Strap and NBR Gasket
Style 202BS 6.90 x 1 in. CC or IP Bronze Saddle with 18-8, 304 Stainless Steel Double Strap and NBR Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Double strap
- For C900, ductile iron pipe
- Made in USA
Specifications
- AWWA:
- AWWA C-800
- Collection:
- Style 202BS
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Bronze
- Material Type:
- 18-8, 304, NBR
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Range (in):
- 6.9 in
- Tap Size:
- 1 in
- Width:
- 4-1/2 in