This product requires certification to purchase.

10 x 2 in. IP Ductile Iron, Stainless Steel, and Nylon Double Strap Saddle

Romac Industries

Style 202NS 10 x 2 in. IP Ductile Iron, Stainless Steel, and Nylon Double Strap Saddle

  • Fast #
  • Part #R202N111072
  • Item #530346
  • Manufacturer Part #286-111072
4 out of 5 Customer Rating
Brand image
Romac Industries

Style 202NS 10 x 2 in. IP Ductile Iron, Stainless Steel, and Nylon Double Strap Saddle

  • Fast #
  • Part #R202N111072
  • Item #530346
  • Manufacturer Part #286-111072
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Double strap
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
10 in
Range (in)
10 in - 11.1 in
Tap Size
2 in
Characteristics & Features
Coating
Fusion Bonded Black Nylon
Collection
Style 202NS
Fitting Type
Dual Strap, Saddle
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304, NBR
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI C800
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
No