This product requires certification to purchase.

8 x 2 in. IP Double Strap Saddle

Romac Industries

Style 202S 8 x 2 in. IP Double Strap Saddle

  • Fast #
  • Part #R202S090572
  • Item #1244349
  • Manufacturer Part #285-090572
3.4 out of 5 Customer Rating
Brand image
Romac Industries

Style 202S 8 x 2 in. IP Double Strap Saddle

  • Fast #
  • Part #R202S090572
  • Item #1244349
  • Manufacturer Part #285-090572
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Double strap
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
8 in
Range (in)
8.63 in - 9.05 in
Tap Size
2 in
Characteristics & Features
Coating
Shop Coated
Collection
Style 202S
Fitting Type
Dual Strap, Saddle
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304, NBR
Warranty & Product Information
ANSI
ANSI C800
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
No