This product requires certification to purchase.

2 in. Ductile Iron Transition Coupling

Romac Industries

Style 501 2 in. Ductile Iron Transition Coupling

  • Fast #
  • Part #R50102650238500
  • Item #1622109
  • Manufacturer Part #201-02650238500
3.8 out of 5 Customer Rating
Brand image
Romac Industries

Style 501 2 in. Ductile Iron Transition Coupling

  • Fast #
  • Part #R50102650238500
  • Item #1622109
  • Manufacturer Part #201-02650238500
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Ductile iron straight, transition and reducing coupling
  • Red color code
  • Made in USA
  • Use flexibly couples pipe of same or different diameters
  • Sizes 2 in. - 24 in.
  • Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
  • Working pressure up to 260 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
Restraint Joint
End Connection 2
Restraint Joint
End Connections
Restraint Joint
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
5 in
Range (in)
2.35 in - 2.65 in
Weight
9 lb
Characteristics & Features
Coating
Yellow Shop Coated
Collection
Style 501
Fitting Type
Coupling
Material
Ductile Iron, Low Alloy Steel, Rubber
Material Type
SBR
Electrical & Operational Information
Pressure - High
260
Warranty & Product Information
ANSI
ANSI A21.11
Application
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
FM Approved
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No