This product requires certification to purchase.

4-81/100 x 5 in. Stainless Steel Coupling with Nut and Bolt

Romac Industries

Style 501 4-81/100 x 5 in. Stainless Steel Coupling with Nut and Bolt

  • Fast #
  • Part #R50104810481511
  • Item #2361029
  • Manufacturer Part #201-04810481511
5 out of 5 Customer Rating
Brand image
Romac Industries

Style 501 4-81/100 x 5 in. Stainless Steel Coupling with Nut and Bolt

  • Fast #
  • Part #R50104810481511
  • Item #2361029
  • Manufacturer Part #201-04810481511
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For use on steel, cast iron, asbestos cement, plastic, and other types of pipe
  • Ductile iron straight, transition and reducing coupling
  • Color coded interchangeable end rings
  • Meets AWWA C219
  • Manufactured in the USA
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
5 in
Range (in)
4.50 in - 4.81 in
Characteristics & Features
Coating
Shop Coated
Collection
Style 501
Fitting Type
Coupling
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
SBR
Electrical & Operational Information
Pressure - High
260
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic