This product requires certification to purchase.

1/2 in. Compression Ductile Iron Coupling

Romac Industries

Style 702 1/2 in. Compression Ductile Iron Coupling

  • Fast #
  • Part #R702084
  • Item #233702
  • Manufacturer Part #279-0084
5 out of 5 Customer Rating
Brand image
Romac Industries

Style 702 1/2 in. Compression Ductile Iron Coupling

  • Fast #
  • Part #R702084
  • Item #233702
  • Manufacturer Part #279-0084
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Use flexibly couple pipes with the same diameter
  • Sizes 1/2 in. - 12 in.
  • Compatibility steel or plastic pipe
  • Working pressure up to 150 psi
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
4-11/25 in
Weight
0.95 lb
Characteristics & Features
Coating
Galvanized
Collection
Style 702
Fitting Type
Coupling
Material
Carbon Steel, Ductile Iron, Rubber
Material Type
NBR
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
Application
Plastic Pipe, Steel Pipe
ASTM
ASTM A-536, ASTM D-2000
FM Approved
No
NSF Certified
No
UL Listed
No