This product requires certification to purchase.

8 - 12 x 6 in. Iron Single Strap Saddle

Romac Industries

Style CB™ 8 - 12 x 6 in. Iron Single Strap Saddle

  • Fast #
  • Part #RCB6304
  • Item #11771
  • Manufacturer Part #218-6304
5 out of 5 Customer Rating
Brand image
Romac Industries

Style CB™ 8 - 12 x 6 in. Iron Single Strap Saddle

  • Fast #
  • Part #RCB6304
  • Item #11771
  • Manufacturer Part #218-6304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For PVC sewer and cast iron, soil-no hub pipe
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in - 12 in
Range (in)
6.28 in - 6.3 in
Tap Size
6 in
Characteristics & Features
Coating
Yellow Shop Coated
Collection
Style CB™
Fitting Type
Saddle, Wide Strap
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304, SBR
Warranty & Product Information
NSF Certified
No
UL Listed
No