This product requires certification to purchase.

6 in. IPT Straight Epoxy Ductile Iron End Cap Coupling in Black 7.15 - 7.35 in.

Romac Industries

Style EC501 6 in. IPT Straight Epoxy Ductile Iron End Cap Coupling in Black 7.15 - 7.35 in.

  • Fast #
  • Part #REC5010735500
  • Item #4379716
  • Manufacturer Part #204-0735500
4.4 out of 5 Customer Rating
Brand image
Romac Industries

Style EC501 6 in. IPT Straight Epoxy Ductile Iron End Cap Coupling in Black 7.15 - 7.35 in.

  • Fast #
  • Part #REC5010735500
  • Item #4379716
  • Manufacturer Part #204-0735500
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For testing or capping of a pipeline
  • For use on steel, cast iron, asbestos cement, plastic, and other types of pipe
  • The end caps are furnished with 2 in IPT female threads with plug
  • Shop coat applied to cast parts for corrosion protection in transit
  • Sizes 4 in. - 16 in.
  • Working pressure up to 260 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
Restraint Joint
End Connection 2
Restraint Joint
End Connections
Restraint Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Range (in)
7.15 in - 7.35 in
Weight
30 lb
Characteristics & Features
Coating
Yellow Shop Coated
Collection
Style EC501
Fitting Type
Coupling
Material
Cast Iron, Ductile Iron, Rubber
Material Type
SBR
Electrical & Operational Information
Pressure - High
260
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
ASTM
ASTM A-536, ASTM D-2000 MBA 710
FM Approved
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No