This product requires certification to purchase.

6 x 12 in. Stainless Steel Repair Clamp

Romac Industries

Style SS1 6 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSS107001200
  • Item #176275
  • Manufacturer Part #111-07001200
4.7 out of 5 Customer Rating
Brand image
Romac Industries

Style SS1 6 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSS107001200
  • Item #176275
  • Manufacturer Part #111-07001200
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
  • Plastic washer prevents galling between spring washer and lifter bar
  • Lip curved bar to hold position while tightening
  • Welds fully passivated for enhanced corrosion resistance
  • Armors bonded to gasket to bridge gap at lug area
  • One section stainless steel repair clamp
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
6 in
Length
12 in
Range (in)
6.60 in - 7.00 in
Weight
10 lb
Characteristics & Features
Collection
Style SS1
Material
Stainless Steel, Rubber
Material Type
304, SBR
Warranty & Product Information
ANSI
ANSI C-230
Application
Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
ASTM
ASTM A-193, ASTM A-194, ASTM A-204, ASTM A-240, ASTM D-2000 MAA 610
AWWA
AWWA C-230
NSF Certified
Yes
Product Type
Repair Clamp