This product requires certification to purchase.

12 X 10 Stainless Steel Tapping Sleeve 12.90-13.30

Romac Industries

Style SST 12 X 10 Stainless Steel Tapping Sleeve 12.90-13.30

  • Fast #
  • Part #RSST1330101
  • Item #1670320
  • Manufacturer Part #100-1330101
4.6 out of 5 Customer Rating
Brand image
Romac Industries

Style SST 12 X 10 Stainless Steel Tapping Sleeve 12.90-13.30

  • Fast #
  • Part #RSST1330101
  • Item #1670320
  • Manufacturer Part #100-1330101
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
12 in
Range (in)
12.90 in -13.30 in
Tap Size
10 in
Characteristics & Features
Collection
Style SST
Fitting Type
Tapping Sleeve
Material
Rubber, Stainless Steel
Material Type
304, 304L, SBR
Warranty & Product Information
ASTM
ASTM A-194, ASTM A-240, ASTM D-2000
AWWA
AWWA C-223
MSS
MSS SP-124
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic