This product requires certification to purchase.

12 x 6 in. Stainless Steel Repair Clamp

Romac Industries

Style SST 12 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSSTIII1330061
  • Item #2272091
  • Manufacturer Part #103-1330061
5 out of 5 Customer Rating
Brand image
Romac Industries

Style SST 12 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSSTIII1330061
  • Item #2272091
  • Manufacturer Part #103-1330061
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
12 in
Length
6 in
Range (in)
12.90 in - 13.30 in
Weight
60 lb
Width
12 in
Characteristics & Features
Collection
Style SST
Material
Stainless Steel
Material Type
304
Warranty & Product Information
ANSI
ANSI 125, ANSI 150
Application
Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
ASTM
ASTM A-240, ASTM D-2000, ASTM A-536
AWWA
AWWA C-223, AWWA C-228-08, AWWA C-111
NSF Certified
Yes
Product Type
Repair Clamp