This product requires certification to purchase.

10 in. Wide Range Coupling

Romac Industries

Style XR501 10 in. Wide Range Coupling

  • Fast #
  • Part #RXR50111411141800
  • Item #2359730
  • Manufacturer Part #207-11411141840
5 out of 5 Customer Rating
Brand image
Romac Industries

Style XR501 10 in. Wide Range Coupling

  • Fast #
  • Part #RXR50111411141800
  • Item #2359730
  • Manufacturer Part #207-11411141840
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Use flexibly couples pipe of widely different diameters (a range of IPS through class 200 A/C pipe)
  • Extended range ductile iron coupling
  • Sizes 4 in. - 12 in.
  • Made in USA
  • Working pressure up to 260 psi
  • Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
Restraint Joint
End Connection 2
Restraint Joint
End Connections
Restraint Joint
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Length
8 in
Range (in)
10.70 in - 11.41 in
Weight
72 lb
Characteristics & Features
Coating
Shop Coated
Collection
Style XR501
Fitting Type
Coupling
Material
Ductile Iron, Low Alloy Steel, Rubber
Material Type
EPDM
Electrical & Operational Information
Pressure - High
260
Warranty & Product Information
ANSI
ANSI A21.11
Application
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-2000
FM Approved
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No