This product requires certification to purchase.

10 in. Arched Cabinet with 2 SCRW Pull Brushed Gold

Roman 10 in. Arched Cabinet with 2 SCRW Pull Brushed Gold

  • Fast #
  • Part #J944224BG
  • Item #8731484
  • Manufacturer Part #944-224BG
5 out of 5 Customer Rating
Brand image

Roman 10 in. Arched Cabinet with 2 SCRW Pull Brushed Gold

  • Fast #
  • Part #J944224BG
  • Item #8731484
  • Manufacturer Part #944-224BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
8-13/16 in
Depth
1-1/2 in
Length
10 in
Package Quantity
1
Width
1/2 in
Characteristics & Features
Collection
Roman
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Hardware Type
Cabinet Pull, Arched, Pull
Material
Zinc
Shape
Arch
Style
Contemporary
Warranty & Product Information
Type
H944224BG
UPC
840002518413