This product requires certification to purchase.

4 x 4 ft. Vinyl Cove Base in Almond

Roppe Corporation

4 x 4 ft. Vinyl Cove Base in Almond

  • Fast #
  • Part #RH140C5P184
  • Item #10099671
  • Manufacturer Part #H140C5P184
3.8 out of 5 Customer Rating
Brand image
Roppe Corporation

4 x 4 ft. Vinyl Cove Base in Almond

  • Fast #
  • Part #RH140C5P184
  • Item #10099671
  • Manufacturer Part #H140C5P184
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Low Cost Thermoplastic Vinyl Base
  • Extremely durable
  • Made from PVC Vinyl
  • Bio-Based Phthalate Free
  • Made in USA
  • Resist Scuffs and Scratches
  • Won't fade, crack or chip
  • Residential and/or Commercial Use
  • Indoor Use Only
  • Holds up well under tough conditions
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
48 in
Thickness
.080 in
Width
4 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Almond
Material
Plastic
Material Type
Vinyl
Warranty & Product Information
NSF
NSF332 Platinum
Type
RH140C5P184
UPC
662756936929