This product requires certification to purchase.

1 in. Hydronic Branch Manifold 87 psi Stainless Steel

Roth Industries

1 in. Hydronic Branch Manifold 87 psi Stainless Steel

  • Fast #
  • Part #R2315020006
  • Item #9352681
  • Manufacturer Part #2315020006
4.1 out of 5 Customer Rating
Brand image
Roth Industries

1 in. Hydronic Branch Manifold 87 psi Stainless Steel

  • Fast #
  • Part #R2315020006
  • Item #9352681
  • Manufacturer Part #2315020006
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of “Eco” friendly, non-polished stainless steel
  • Available in 1” and 1 1/4” trunk sizes, 2 – 12 loop connections
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flow Rate
2 gpm
Pressure - Maximum
87 psi
Characteristics & Features
Material
Stainless Steel
Outlet Quantity
6
Electrical & Operational Information
Maximum Temperature
176