This product requires certification to purchase.

16-9/10 x 3/4 in. Hydronic Branch Manifold Stainless Steel

Roth Industries

16-9/10 x 3/4 in. Hydronic Branch Manifold Stainless Steel

  • Fast #
  • Part #R2315020005
  • Item #9352682
  • Manufacturer Part #2315020005
5 out of 5 Customer Rating
Brand image
Roth Industries

16-9/10 x 3/4 in. Hydronic Branch Manifold Stainless Steel

  • Fast #
  • Part #R2315020005
  • Item #9352682
  • Manufacturer Part #2315020005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel trunks - ANSI 304 stainless steel
  • System includes supply and return manifolds with isolation ball valves, temperature gauges, fill/drain valves, manual air vents and mounting brackets
  • Supply manifold includes flowmeters and flow valves
  • Return manifold includes valve assemblies for isolation, flow adjustment and electronic actuator attachment
  • Isolation ball valves and drain/fill and vent assemblies can be mounted on either side of manifold
  • Drain/fill valves equipped with 3/4" GHT
  • PE-RT/PEX tubing attached with plated brass R-20 euroconical compression fittings
  • PE-RT-AL-PE-RT/PEX-AL-PEX tubing attached with brass R-20 euroconical compression fittings
  • Requires Certification
Dimensions & Measurements
End Connection 1
GHT
End Connection 2
GHT
End Connections
GHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flow Rate
2 gpm
Length
16-9/10 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
ANSI
ANSI 304