This product requires certification to purchase.

275 gal Double Wall Oil Storage Tank

Roth Industries

275 gal Double Wall Oil Storage Tank

  • Fast #
  • Part #R2335101862
  • Item #7824781
  • Manufacturer Part #2335101862
4.4 out of 5 Customer Rating
Brand image
Roth Industries

275 gal Double Wall Oil Storage Tank

  • Fast #
  • Part #R2335101862
  • Item #7824781
  • Manufacturer Part #2335101862
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
275 gal
Height
61 in
Length
43 in
Width
28 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Application
Oil
ISO
ISO 9001
Product Type
Double Wall Tank, Chemical Tank, Storage Tank
UL Listed
Yes