This product requires certification to purchase.

Galvanized Steel Cover for 2335101862 1000L Double Wall Oil Storage Tank

Roth Industries

Galvanized Steel Cover for 2335101862 1000L Double Wall Oil Storage Tank

  • Fast #
  • Part #R2335100757
  • Item #2470437
  • Manufacturer Part #2335100757
3.4 out of 5 Customer Rating
Brand image
Roth Industries

Galvanized Steel Cover for 2335101862 1000L Double Wall Oil Storage Tank

  • Fast #
  • Part #R2335100757
  • Item #2470437
  • Manufacturer Part #2335100757
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
12 in
Characteristics & Features
Brand Model Compatibility
2335101862 1000L Double Wall Oil Storage Tank
Coating
Galvanized
Material
Steel
Reusable
Yes
Warranty & Product Information
FM Approved
No
Product Type
Double Wall Tank, Chemical Tank, Storage Tank
UL Listed
No