This product requires certification to purchase.

Poly Truck with Metal Base in Blue

Royal Basket Trucks

Poly Truck with Metal Base in Blue

  • Fast #
  • Part #RF20BLXPGA4UNN
  • Item #7677348
  • Manufacturer Part #F20-BLX-PGA-4UNN
3.9 out of 5 Customer Rating
Brand image
Royal Basket Trucks

Poly Truck with Metal Base in Blue

  • Fast #
  • Part #RF20BLXPGA4UNN
  • Item #7677348
  • Manufacturer Part #F20-BLX-PGA-4UNN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The Royal® Poly Truck product line features dependable material handling carts that are ideal for all applications from laundry, recycling, healthcare and more. The molded polyethylene body is available on a galvanized steel base. Available in 8 sizes and many standard colors. 4” non-marking polyurethane casters allow these carts to maneuver easily. Drain plugs are available for easy cleaning and draining.
  • Custom labeling and branding, accessories, and replacements parts are available. Ships fully assembled.
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Height
35-1/2 in
Length
52 in
Width
36 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Steel, Plastic
Warranty & Product Information
Product Type
Truck