This product requires certification to purchase.

PVC Linen Cart in Blue

Royal Basket Trucks

PVC Linen Cart in Blue

  • Fast #
  • Part #RF32BBXL2A3ULN
  • Item #7677222
  • Manufacturer Part #F32-BBX-L2A-3ULN
4 out of 5 Customer Rating
Brand image
Royal Basket Trucks

PVC Linen Cart in Blue

  • Fast #
  • Part #RF32BBXL2A3ULN
  • Item #7677222
  • Manufacturer Part #F32-BBX-L2A-3ULN
4 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed from durable PVC for long-lasting use
  • Lightweight frame with smooth mobility for linens and supplies
  • Requires Certification

Documents

Dimensions & Measurements
Height
42 in
Length
32 in
Width
19-3/4 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Mesh, Plastic, Linen
Warranty & Product Information
Product Type
Linen Cart