This product requires certification to purchase.

Steel and Vinyl Permanent Liner Basket Truck with Wood Base in Blue

Royal Basket Trucks

Steel and Vinyl Permanent Liner Basket Truck with Wood Base in Blue

  • Fast #
  • Part #RF12BBWPMA3UNN
  • Item #7677280
  • Manufacturer Part #F12-BBW-PMA-3UNN
4.4 out of 5 Customer Rating
Brand image
Royal Basket Trucks

Steel and Vinyl Permanent Liner Basket Truck with Wood Base in Blue

  • Fast #
  • Part #RF12BBWPMA3UNN
  • Item #7677280
  • Manufacturer Part #F12-BBW-PMA-3UNN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Royal Basket Trucks® Accessories & Replacement Parts Series is designed to support the Royal® line of products. Each product within the series is easily attached or installed to Royal® products. Accessories and replacement parts are available in multiple sizes and standard colors. Made in the USA.
  • Requires Certification

Documents

Dimensions & Measurements
Height
34 in
Length
36 in
Width
26 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Steel, Plastic, Wood
Warranty & Product Information
Product Type
Truck