This product requires certification to purchase.

Steel Recycle Cart in Black

Royal Basket Trucks

Steel Recycle Cart in Black

  • Fast #
  • Part #RF13BKXRCC4HNN
  • Item #7677369
  • Manufacturer Part #F13-BKX-RCC-4HNN
3.2 out of 5 Customer Rating
Brand image
Royal Basket Trucks

Steel Recycle Cart in Black

  • Fast #
  • Part #RF13BKXRCC4HNN
  • Item #7677369
  • Manufacturer Part #F13-BKX-RCC-4HNN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Royal® Recycle Carts offer an efficient design for heavy duty material handling. This product line is ideal for scrap metal, construction debris, trash and more. The Recycle Carts are constructed with a durable polyethylene tub which includes a double-wall top for additional strength and support. Carts transport with ease on 4” hard rubber casters mounted to a powder coated steel channel base.
  • Available in 2 sizes, along with locking lids and powder coated steel forklift bases. Ships fully assembled.
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Height
37 in
Length
43-1/2 in
Width
29 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Warranty & Product Information
Product Type
Recycle Cart