This product requires certification to purchase.

Steel Wire Laundry Cart in Black

Royal Basket Trucks

Steel Wire Laundry Cart in Black

  • Fast #
  • Part #RF27BKXW0A5UNN
  • Item #7677330
  • Manufacturer Part #F27-BKX-W0A-5UNN
4 out of 5 Customer Rating
Brand image
Royal Basket Trucks

Steel Wire Laundry Cart in Black

  • Fast #
  • Part #RF27BKXW0A5UNN
  • Item #7677330
  • Manufacturer Part #F27-BKX-W0A-5UNN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Two sizes along with square or tapered fronts and hanging bars allow for many options and uses for the Royal® Wire Carts. The carts can be used not only in laundry environments but in workout facilities, home use, sports facilities, and more. Each basket has a durable coating and a white PVC top bumper. The carts maneuver easily with a tubular steel powder coated base and 5” non-marking polyurethane casters.
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Height
26-1/2 in
Length
26 in
Width
21 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Warranty & Product Information
Product Type
Linen Cart