This product requires certification to purchase.

Vinyl Permanent Liner Basket Truck with Wood Base in Black

Royal Basket Trucks

Vinyl Permanent Liner Basket Truck with Wood Base in Black

  • Fast #
  • Part #RF08KKWPMA3UNN
  • Item #7677315
  • Manufacturer Part #F08-KKW-PMA-3UNN
3.3 out of 5 Customer Rating
Brand image
Royal Basket Trucks

Vinyl Permanent Liner Basket Truck with Wood Base in Black

  • Fast #
  • Part #RF08KKWPMA3UNN
  • Item #7677315
  • Manufacturer Part #F08-KKW-PMA-3UNN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Versatile, durable material handling cart
  • Ideal for all applications from laundry, recycling, sports equipment and more
  • Constructed with your choice of a vinyl or canvas liner permanently attached to a steel wire frame
  • Carts maneuver easily on standard 3” non-marking polyurethane casters mounted to a kiln-dried hardwood base
  • Vinyl is flame retardant, mold, mildew, UV and tear resistant
  • Available in 14 vinyl colors and white canvas
  • Carts ship fully assembled and nest together for shipping and storage
  • Customized to specific measurements
  • Parts, accessories and upgrades available
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Height
29-1/2 in
Length
34 in
Width
22 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic, Wood
Warranty & Product Information
Product Type
Truck