This product requires certification to purchase.

Vinyl Permanent Liner Basket Truck with Wood Base in Blue

Royal Basket Trucks

Vinyl Permanent Liner Basket Truck with Wood Base in Blue

  • Fast #
  • Part #RF08BBWPMA3UNN
  • Item #7677331
  • Manufacturer Part #F08-BBW-PMA-3UNN
4.1 out of 5 Customer Rating
Brand image
Royal Basket Trucks

Vinyl Permanent Liner Basket Truck with Wood Base in Blue

  • Fast #
  • Part #RF08BBWPMA3UNN
  • Item #7677331
  • Manufacturer Part #F08-BBW-PMA-3UNN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Royal Basket Trucks® Accessories & Replacement Parts Series is designed to support the Royal® line of products. Each product within the series is easily attached or installed to Royal® products. Accessories and replacement parts are available in multiple sizes and standard colors. Made in the USA.
  • Requires Certification

Documents

Dimensions & Measurements
Height
29-1/2 in
Length
34 in
Width
22 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic, Wood
Warranty & Product Information
Product Type
Truck