This product requires certification to purchase.

Vinyl X-Frame Cart in Blue

Royal Basket Trucks

Vinyl X-Frame Cart in Blue

  • Fast #
  • Part #RF08BBXXFA3ONN
  • Item #7677296
  • Manufacturer Part #F08-BBX-XFA-3ONN
5 out of 5 Customer Rating
Brand image
Royal Basket Trucks

Vinyl X-Frame Cart in Blue

  • Fast #
  • Part #RF08BBXXFA3ONN
  • Item #7677296
  • Manufacturer Part #F08-BBX-XFA-3ONN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The convenient and collapsible X-Frame Cart is designed to optimize mobility and efficiency. The X-Frame Cart is a light-duty collection cart that is ideal for many uses. Available in 6 or 8-bushel sizes with vinyl or breathable mesh. Replacement parts and custom branding available.
  • All Royal® X-Frame Carts are made in the USA.
  • Requires Certification

Documents

Dimensions & Measurements
Height
35-1/2 in
Length
26 in
Width
20 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic
Warranty & Product Information
Product Type
Linen Cart