This product requires certification to purchase.

30 x 34-1/2 x 21 in. Raised Panel Vanity in White

Royal Cabinets

30 x 34-1/2 x 21 in. Raised Panel Vanity in White

  • Fast #
  • Part #R80820401617
  • Item #10106963
  • Manufacturer Part #80-8204-0-1617
5 out of 5 Customer Rating
Royal Cabinets

30 x 34-1/2 x 21 in. Raised Panel Vanity in White

  • Fast #
  • Part #R80820401617
  • Item #10106963
  • Manufacturer Part #80-8204-0-1617
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mid-size vanity with Raised Panel detailing for classic design
  • White finish complements a wide range of bathroom interiors
  • Requires Certification
Dimensions & Measurements
Depth
21 in
Height
34-1/2 in
Width
30 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Door Style
Raised Panel
Installation Type
Freestanding
Material
Wood
Sink Installation Type
Undermount
Warranty & Product Information
UPC
742777044749