This product requires certification to purchase.

30 x 34-1/2 x 21 in. Shaker Vanity in Gray

Royal Cabinets

30 x 34-1/2 x 21 in. Shaker Vanity in Gray

  • Fast #
  • Part #R80820201617
  • Item #10106959
  • Manufacturer Part #80-8202-0-1617
4.6 out of 5 Customer Rating
Royal Cabinets

30 x 34-1/2 x 21 in. Shaker Vanity in Gray

  • Fast #
  • Part #R80820201617
  • Item #10106959
  • Manufacturer Part #80-8202-0-1617
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Larger vanity size accommodates more bathroom storage
  • Gray Shaker style offers a clean, contemporary feel
  • Requires Certification
Dimensions & Measurements
Depth
21 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Wood
Sink Installation Type
Undermount
Warranty & Product Information
Type
R80820201617
UPC
742777044626