This product requires certification to purchase.

Vanity Sink Base in Autumn

Royal Cabinets

Vanity Sink Base in Autumn

  • Fast #
  • Part #R80821101617
  • Item #10106967
  • Manufacturer Part #80-8211-0-1617
3.5 out of 5 Customer Rating
Royal Cabinets

Vanity Sink Base in Autumn

  • Fast #
  • Part #R80821101617
  • Item #10106967
  • Manufacturer Part #80-8211-0-1617
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
30 in
Length
34-1/2 in
Width
21 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Autumn
Warranty & Product Information
Product Type
Vanity Base
UPC
742777044664