This product requires certification to purchase.

14 in. x 25 ft. Polyester R4.2 Flexible Air Duct

Royal Metal Products

14 in. x 25 ft. Polyester R4.2 Flexible Air Duct

  • Fast #
  • Part #R901R414
  • Item #4810740
  • Manufacturer Part #901R414
3.1 out of 5 Customer Rating
Brand image
Royal Metal Products

14 in. x 25 ft. Polyester R4.2 Flexible Air Duct

  • Fast #
  • Part #R901R414
  • Item #4810740
  • Manufacturer Part #901R414
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 36
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
14 in
Length
25 ft
Maximum Airflow
5500
Characteristics & Features
Material
Plastic, Steel
Material Type
Polyester
R value
R4.2
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM C518
UL Listed
UL 181 Class 1