This product requires certification to purchase.

14 x 14 in. Flexible Connector

Royal Metal Products

14 x 14 in. Flexible Connector

  • Fast #
  • Part #R261SC14
  • Item #3293757
  • Manufacturer Part #261SC14
3.3 out of 5 Customer Rating
Brand image
Royal Metal Products

14 x 14 in. Flexible Connector

  • Fast #
  • Part #R261SC14
  • Item #3293757
  • Manufacturer Part #261SC14
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?

Product Details

Product Details

  • Rolled formed and features 1 1/2 crimp and 3/8" Convex Bead(s) for Duct Connection
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Diameter:
14
Gauge (metal):
28
Length:
6
Material:
Steel
UL Listed:
No
UPC:
848605014011