This product requires certification to purchase.

3-1/4 x 10 x 6 in. Straight Boot Galvanized Steel and Zinc Coated Steel 30 ga

Royal Metal Products

3-1/4 x 10 x 6 in. Straight Boot Galvanized Steel and Zinc Coated Steel 30 ga

  • Fast #
  • Part #R2313106
  • Item #3293947
  • Manufacturer Part #2313106
4.4 out of 5 Customer Rating
Brand image
Royal Metal Products

3-1/4 x 10 x 6 in. Straight Boot Galvanized Steel and Zinc Coated Steel 30 ga

  • Fast #
  • Part #R2313106
  • Item #3293947
  • Manufacturer Part #2313106
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Collar is 1 1/2" roll-formed Galvanized Steel with 1/4" beading and 1/8" hemmed edge
  • Lock is one-piece roll-formed female end that will accept royal metal wall stack, male end, model 401
  • Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
30 ga
Length
3-1/4 in
Width
10 in
Characteristics & Features
Material
Steel
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
ASTM
ASTM A-653 CS Type B
UPC
848605007211