This product requires certification to purchase.

3-1/4 x 10 x 60 in. Galvanized Steel Duct Wall Stack

Royal Metal Products

3-1/4 x 10 x 60 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #R40131060
  • Item #3292423
  • Manufacturer Part #40131060
4.2 out of 5 Customer Rating
Brand image
Royal Metal Products

3-1/4 x 10 x 60 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #R40131060
  • Item #3292423
  • Manufacturer Part #40131060
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Two-piece duct
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
26 ga
Height
3-1/4 in
Length
60 in
Width
10 in
Characteristics & Features
Material
Steel
Vent Duct Shape
Rectangular
Warranty & Product Information
ASTM
ASTM A-653 CS Type B