This product requires certification to purchase.

4 in. Damper

Royal Metal Products

4 in. Damper

  • Fast #
  • Part #R2754
  • Item #3293649
  • Manufacturer Part #2754
3.3 out of 5 Customer Rating
Brand image
Royal Metal Products

4 in. Damper

  • Fast #
  • Part #R2754
  • Item #3293649
  • Manufacturer Part #2754
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
  • 30 gauge
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Gauge (metal)
30 ga
Characteristics & Features
Material
Steel
Warranty & Product Information
UL Listed
No
UPC
848605014158