This product requires certification to purchase.

6 x 10 x 5 in. Center Galvanized Steel End Boot

Royal Metal Products

6 x 10 x 5 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #R244FRD6105
  • Item #7333773
  • Manufacturer Part #244FRD6105
4 out of 5 Customer Rating
Brand image
Royal Metal Products

6 x 10 x 5 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #R244FRD6105
  • Item #7333773
  • Manufacturer Part #244FRD6105
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Gauge (metal)
30 ga
Height
7-1/2 in
Length
10 in
Register Boot Opening
6 in x 10 in
Width
6 in
Characteristics & Features
End Boot Position
Center
Material
Steel