This product requires certification to purchase.

7 in. End Register Boot

Royal Metal Products

7 in. End Register Boot

  • Fast #
  • Part #R244FRD6127
  • Item #7239497
  • Manufacturer Part #244FRD6127
5 out of 5 Customer Rating
Brand image
Royal Metal Products

7 in. End Register Boot

  • Fast #
  • Part #R244FRD6127
  • Item #7239497
  • Manufacturer Part #244FRD6127
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Length
12 in
Width
6 in
Warranty & Product Information
Product Type
End Register Boot
UL Listed
No
UPC
848605061145