This product requires certification to purchase.

10-3/4 in. Single Ceiling Fan Light Kit in Brushed Nickel

RP Lighting

10-3/4 in. Single Ceiling Fan Light Kit in Brushed Nickel

  • Fast #
  • Part #R1RP8BNES
  • Item #9823759
  • Manufacturer Part #1RP8BN-ES
5 out of 5 Customer Rating
Brand image
RP Lighting

10-3/4 in. Single Ceiling Fan Light Kit in Brushed Nickel

  • Fast #
  • Part #R1RP8BNES
  • Item #9823759
  • Manufacturer Part #1RP8BN-ES
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Glass
  • Includes (2) 9W LED bulbs
  • Dimmable
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-3/4 in
Length
10-3/4 in
Width
10-3/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Light Bulb Type
LED
Material
Steel, Glass
Electrical & Operational Information
Lumens
1600
Volts
120V
Warranty & Product Information
CEC Compliant
Not for Sale in CA
ETL Listed
Yes
Type
R1RP8BNES