This product requires certification to purchase.

12 in. Single Ceiling Light Kit with Alabaster Glass in Brushed Nickel

RP Lighting

12 in. Single Ceiling Light Kit with Alabaster Glass in Brushed Nickel

  • Fast #
  • Part #R1RP18BNES
  • Item #9834614
  • Manufacturer Part #1RP18BN-ES
5 out of 5 Customer Rating
Brand image
RP Lighting

12 in. Single Ceiling Light Kit with Alabaster Glass in Brushed Nickel

  • Fast #
  • Part #R1RP18BNES
  • Item #9834614
  • Manufacturer Part #1RP18BN-ES
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Glass
  • Includes (3) 9W LED bulbs
  • Dimmable
  • Requires Certification

Documents

Dimensions & Measurements
Height
6-3/4 in
Length
12 in
Width
12 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Material
Steel, Glass
Electrical & Operational Information
Lumens
800
Volts
120V
Warranty & Product Information
CEC Compliant
Not for Sale in CA
ETL Listed
Yes
Type
R1RP18BNES