This product requires certification to purchase.

24 in. Ceiling Fan Downrod in Black

RP Lighting

24 in. Ceiling Fan Downrod in Black

  • Fast #
  • Part #RE24BK
  • Item #9291298
  • Manufacturer Part #E24BK
4.7 out of 5 Customer Rating
Brand image
RP Lighting

24 in. Ceiling Fan Downrod in Black

  • Fast #
  • Part #RE24BK
  • Item #9291298
  • Manufacturer Part #E24BK
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Steel
  • For installation on sloped ceilings
  • Available in lengths ranging from 12” to 72”
  • Requires Certification

Documents

Dimensions & Measurements
Height
24 in
Length
1/2 in
Width
1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
RE24BK