This product requires certification to purchase.

3-Speed Fan and Light Remote Control for AC Motor Fans

RP Lighting

3-Speed Fan and Light Remote Control for AC Motor Fans

  • Fast #
  • Part #WRC10
  • Item #9823284
  • Manufacturer Part #RC-10
3.3 out of 5 Customer Rating
Brand image
RP Lighting

3-Speed Fan and Light Remote Control for AC Motor Fans

  • Fast #
  • Part #WRC10
  • Item #9823284
  • Manufacturer Part #RC-10
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Steel
  • Designed for use with AC motor ceiling fans
  • Has a maximum range of 20 feet
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-6/25 in
Length
2-2/5 in
Width
2-2/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Steel
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ETL Listed
Yes
Type
ROYRC10
UPC
723554200640